Skip Content

Blower,373 cfm,115V,0.71A,2680 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 373 cfm, 115V, 0.71A, 2680 rpm

Price $181.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HMK2
  • Mfr. Model # 3HMK2
  • UNSPSC # 40101601
  • Catalog Page # 4158
  • Shipping Weight 5.57 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRound
  • With/Without FlangeWithout Flange
  • Wheel Dia.2-3/8"
  • Wheel Width1-7/8"
  • CFM @ 0.000-In. SP373
  • CFM @ 0.100-In. SP320
  • CFM @ 0.200-In. SP288
  • Voltage115
  • Hz50/60
  • Phase1
  • Full Load Amps0.71
  • RPM2680
  • Bearing TypePermanently Lubricated Ball
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen Dripproof
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxNo
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Overall Height3-1/2"
  • Overall Width22-7/8"
  • Overall Depth4-1/8"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing MaterialAluminum
  • Agency ComplianceUL Recognized, CSA Certified, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3HMK2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Fan speed control

I tried to use a fan speed controller with this but it barely slowed it down. Do you know which product I should use with this to adjust the fan? I used a 14U187 but it only slowed the motor down slightly.
2 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This transflow blower cannot be speed controlled. If you have any other questions please contact our customer service department at 1-800-Grainger.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:38:06.106-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HMK2, prod, sort_default
1 of 1
  • 2015-03-28T19:38:06.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3HMK2, prod, sort_default
1 of 1