Skip Content

Rectangular OEM Blower Without Flange, Voltage 115, 2736 RPM, Wheel Dia. 2-3/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular OEM Blower Without Flange, Voltage 115, 2736 RPM, Wheel Dia. 2-3/8"

TM

Price $106.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TDU4
  • Mfr. Model # 1TDU4
  • UNSPSC # 40101601
  • Catalog Page # 3719
  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring continuous-duty operation and automatic thermal protection, this blower provides economical air delivery for general heating, cooling, ventilating, or component cooling. It's designed to exhaust or ventilate cabinets, office machines, electronic equipment, corn stoves, pellet stoves, and fireplace inserts. The heavy-duty, shaded-pole motor features an oversized stack to enhance cooling and product life, and a durable metal cooling-fan blade. The extruded aluminum, 1-pc. housing keeps the blower wheel and motor properly aligned, reducing vibration. Permanently lubricated sleeve bearings on the motor and blower housing significantly reduce motor hum transmission into equipment. The min./max. operating temperature range is -20° to 104°F.

View More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Rectangular
  • With/Without Flange Without Flange
  • Wheel Dia. 2-3/8"
  • Wheel Width 1-7/8"
  • CFM @ 0.000-In. SP 105
  • CFM @ 0.100-In. SP 87
  • CFM @ 0.200-In. SP 63
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 0.55
  • RPM 2736
  • Bearing Type Sleeve
  • Motor Type Shaded Pole
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Lead Length 13"
  • Conduit Box No
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1"
  • Outlet Width 7-9/16"
  • Overall Height 3-1/2"
  • Overall Width 11-1/16"
  • Overall Depth 4-3/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Material Mill Finish Aluminum
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4C744
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by moves a nice amount of air in a narrow rectangular area. August 20, 2014
Rated 5 out of 5 by Bought one of these blowers to evacuate the hot air from my garage in southern California (100-deg +). Worked great for 5 years them finally stopped. I took it apart and added oil to the seals (which had dried out). I then turned it on and tightened the motor mount screws to adjust the shaft alignment. It came back to life and is running like new again. Amazing ....... I thought it was dead. Adjusting the alignment exactly right is the trick to long life operation. September 7, 2013
  • 2016-05-04 T22:19:28.344-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1TDU4, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.