Skip Content

Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity, Spin Top Height Adjustment Method close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Trailer Stabilizing Jack, 50,000 lb. Static Load Capacity, Spin Top Height Adjustment Method

Price $343.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 26W617
  • Mfr. Model # 26W617
  • UNSPSC # 24101612
  • Catalog Page # 1407
  • Shipping Weight 56.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trailer-Stabilizing Jacks and Notice Sign
Jacks prevent up-ending semitrailers not connected to tractors, level trailers parked on slopes, and prevent landing gear from sinking into soft surfaces. High-strength steel. Flush-type zerk fitting for relubricating Acme screw. With reflective night-visible collar.

View More

Technical Specs

  • Item Trailer Stabilizing Jack
  • Height Adjustment Method Spin Top
  • Static Load Capacity 50,000 lb.
  • Adjustment Range 41" to 57-1/2"
  • Lifting Capacity 5,000 lb.
  • Color Yellow
  • Base Size 13-3/4" Dia.
  • Top Area 5" x 5"
  • Material Steel
  • Wheel Type 8" Hard Rubber
  • Includes (6) Position Locking Pin
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
All I can find is 1910.178, they may be necessary or OSHA recommends, nothing that said required.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jedwards is loaded.
Additional information about jedwards could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-GRAINGER and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:40.096-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26W617, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:40.098-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_26W617, prod, sort_default
1 of 1