Skip Content

Portable Gas Heater,LP,70000/125000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gas Heater, LP, 70000/125000 BtuH

TM

Price $330.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VE57
  • Mfr. Model # 3VE57
  • UNSPSC # 40101819
  • Catalog Page # 3843
  • Shipping Weight 27.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Forced-air heater provides instant heat. Features adjustable heat angle.
Note: Gas tank not included.

View More

Technical Specs

  • Item Torpedo Portable Gas Heater
  • Gas Type LP
  • BtuH Output 70,000 a 125,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 3100 sq. ft.
  • Fuel Rate 8.0 lb./hr.
  • Amps AC 0.7
  • Voltage 120
  • Built-In Thermostat Yes
  • Height 16-1/8"
  • Width 11-7/8"
  • Length 25-1/2"
  • Air Flow 400 cfm
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Features Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat Protection
  • Safety Features Fuel Shut-off Device, Overheat Protection
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Includes 15 ft. Hose, Regulator
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Good heater for its type. Has to have external air for combustion so plan on raising the garage door 6" or providing other ventilation. Take this outside ventilation requirement into consideration when planning the square footage the heater will heat. For instance when proper ventilation is provided, you will be lucky to heat at 400 sq ft garage to the mid 60's when outside temps are in the 20's. DO NOT use this heater without proper outside air for combustion, it will quickly fill your space with CO #deadly# and you will never realize it until its too late #oderless#. February 13, 2013
Rated 5 out of 5 by It is a great product. Start right up, it kept me warm and I could put the heat where I needed it. February 11, 2013
  • 2016-05-02 T01:49:50.555-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3VE57, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.