Skip Content

Portable Gas Heater,LP,30000/60,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Gas Heater, LP, 30000/60,000 BtuH

Price $326.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VE54
  • Mfr. Model # 3VE54
  • UNSPSC # 40101819
  • Catalog Page # 4289
  • Shipping Weight 20.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTorpedo Portable Gas Heater
  • Gas TypeLP
  • BtuH Output30,000/60,000
  • Min. Cylinder Size20 lb.
  • Heating Area1350 sq. ft.
  • Fuel Rate1.4 to 2.3 lb./hr.
  • Amps AC0.65
  • Voltage120
  • Built-In ThermostatNo
  • Height15-1/8"
  • Width8-1/4"
  • Length19-1/4"
  • Features3VE54 C/D has a 3/8" Flare connection, All Models have Fuel Shut Off Device and Automatic Overheat Shut-off Protection
  • Includes15 ft. Hose, Regulator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Forced-air heater provides instant heat. Features adjustable heat angle.
Note: Gas tank not included.

Repair Parts

Displaying repair parts for model:
  • 3VE54D,
  • 3VE54

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
im looking at granger item #3ve54
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jacob98 is loaded.
Additional information about jacob98 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the parts list provided for this item it includes a 10 ft hose and regulator assembly.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-18T19:39:29.498-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VE54, prod, sort_default
1 of 1
  • 2015-04-18T19:39:29.500-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3VE54, prod, sort_default
1 of 1