Skip Content

Toespace Heater,120V,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Toespace Heater, 120V, Black

Price $289.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code

PHILADELPHIA branch 593

  • Item # 2YV10
  • Mfr. Model # 2YV10
  • NSN # 4520-01-194-1954
  • UNSPSC # 40101819
  • Catalog Page # 4275
  • Shipping Weight 10.44 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemToespace Heater
  • Heater TypeFan-Forced
  • Mounting TypeRecessed
  • Voltage120
  • BtuH2560/5120
  • Watts750/1500
  • Hz60
  • Phase1
  • Amps AC6.3/12.5
  • Width14-1/8"
  • Depth8-7/8"
  • Height3-1/2"
  • Rough Opening Width14-1/4"
  • Rough Opening Depth8-7/8"
  • Rough Opening Height3-1/2"
  • Grille MaterialHeavy Gauge Steel
  • Grille Width15-3/8"
  • Grille Height3-5/8"
  • ColorBlack
  • FinishPowder Coat
  • StandardsETL and cETL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Stue2797 is loaded.
Additional information about Stue2797 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately this unit is not designed for that application. Likely that the unit would overheat. Also that would be modifying the unit from original design and would void any warranty on the unit.

If you need futher assistance, please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I can not find the Dayton Company to ask this question??
4 months ago
by
Read all my Q&A
 
Please wait while more information about tomV is loaded.
Additional information about tomV could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This heater is not designed to be installed in a soffit or have a plenum on it. The soffit would expose the unit to moisture and other elements of nature etc.

If you need further assistance with product selection please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

2YV10 manuals, who repairs these heaters?

Can you get me any manuals and parts lists for this heater? Also,
who repairs these heaters? I live in Tehachapi, California.
Thanks for your help!
11 months ago
by
Read all my Q&A
 
Please wait while more information about kenttunks is loaded.
Additional information about kenttunks could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

I need an owners manual or parts list

Bought two heaters several years ago. One has quit working. I need a parts manual or ops manual. What does the orange or red light mean when it is glowing?
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Andy1966 is loaded.
Additional information about Andy1966 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of the owners manual. if you need additional documents please call 1-800-Grainger, you will also need to call this number for ordering of parts.

The manual does not include a trouble shooting section, I would suggest calling 1-800-Grainger to speak with a Technical Product Support Specialist. They are available Monday-Friday 7 AM - 7PM CST.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:14.098-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YV10, prod, sort_default
1 of 1
  • 2015-03-28T19:39:14.101-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2YV10, prod, sort_default
1 of 1