Skip Content

Encapsulated Timer Relay,1A,Solid State close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Encapsulated Timer Relay, 1A, Solid State

Price $43.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A858
  • Mfr. Model # 6A858
  • UNSPSC # 39121519
  • Catalog Page # 353
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEncapsulated Timer Relay
  • FunctionOff Delay
  • Status IndicatorNone
  • Contact Amp Rating (Resistive)1A
  • OutputSolid State
  • Pins5
  • Input Voltage24 to 240VAC
  • Contact FormSPST-NO
  • Timer Range3.00 sec. to 60.00 sec.
  • MountingSurface
  • Hz50/60
  • Adjustment MethodPotentiometer
  • StandardscURus
  • Green Certification or Other RecognitionRoHS2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS2.

Details

Encapsulated Time-Delay Relays
Solid-state technology provides a long service life, reducing maintenance costs and production loss due to downtime. 1/4" quick-connect.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I want to be sure I understand how this unit is wired to be sure it will integrate with the other components properly.
Gender: Male
Field of Industry:: Water pumps
Product used for:: Pump control
Years purchasing from Grainger:: 10+
3 years, 2 months ago
by
Sterling, VA, USA
Read all my Q&A
 
Please wait while more information about pumpman is loaded.
Additional information about pumpman could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have a wiring diagram we are able to send to you. Please give us a call 800-323-0620 and we can asisst with getting that over to you.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-08-04T19:52:06.440-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A858, prod, sort_default
1 of 1
  • 2015-08-04T19:52:06.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A858, prod, sort_default
1 of 1