Skip Content

Time Delay Relay,120VAC,12A,DPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Time Delay Relay, 120VAC, 12A, DPDT

Price $81.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4GY63
  • Mfr. Model # 4GY63
  • UNSPSC # 39121519
  • Catalog Page # 351
  • Catalog Group # H7783
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Time Delay Relay
  • Operating Functions 1,4
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 12A
  • Contact Form DPDT
  • Min. Time Setting 0.1 sec.
  • Max. Time Setting 10 hr.
  • Socket Code A
  • Number of Functions 2
  • Function On Delay, Interval Delay
  • Pins 8
  • Electrical Connection Socket
  • Base Type Octal
  • Status Indicator None
  • Coil Rating 5VA
  • Mounting Plug In
  • Socket 5X852, 1EGP3, 1EGP5
  • Contact Material Silver Alloy
  • Hz 50/60
  • Standards E40944
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.