Skip Content

Tile Saw,Wet Cutting,Elctrc,10 In. Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Tile Saw, Wet Cutting, Elctrc, 10 In. Blade

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 19F407
  • Mfr. Model # 19F407
  • UNSPSC # 27112709
  • Catalog Page # 1007
  • Shipping Weight 127.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tile Saw
  • Cutting Type Wet
  • Power Source Electric
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • HP 1.5
  • Full Load Amps 15
  • Depth of Cut 1-1/2"
  • Diagonal Cut Size 18"
  • Rip Cut Size 24"
  • Length 36-1/2"
  • Width 21"
  • Height 50"
  • Tool Weight 127 lb.
  • Voltage 120
  • Hz 60
  • Material Heavy Gauge Steel Frame with Rubber Coated Die Cast Aluminum Non Slip Work Surface
  • Application Most V Cap, Pavers, Porcelain, Stone
  • Standards UL
  • Includes Heavy Duty Motor with Autobrake to Power Through Natural and Manmade Tile and Pavers Superior Cut Capacity At 18" Diagonal or 24" Rip Plunging Head for Controlled Non Through Cuts Full Coverage Splash Guard Wrap Around Design Captures Water, Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Folding legs and wheels let you transport this powerful saw wherever you need it. Heavy-gauge steel-frame saw features motor with autobrake and wrap-around splash guard. Jet stream system directs water to the cart trench or through the blade guard system. Recycling system cleans water for reuse.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.