Skip Content

Three-Position Hand Truck,H 52 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Three-Position Hand Truck, H 52 In

Price $524.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 34D655
  • Mfr. Model # 34D655
  • UNSPSC # 24101504
  • Catalog Page # 1462
  • Shipping Weight 37.8 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

There are three positions provided by the Dayton hand truck: vertical two wheel, 45 degree incline, and four wheel horizontal position. This hand truck has an anti-slip handle grip which provides ease of maneuverability with one hand.

View More

Technical Specs

  • Item Three-Position Hand Truck
  • Horizontal Load Cap. 750 lb.
  • Vertical Load Cap. 500 lb.
  • Handle Type Continuous Loop
  • Overall Height 52"
  • Overall Width 21"
  • Overall Depth 19-1/2"
  • Noseplate Depth 7-1/2"
  • Noseplate Width 18"
  • Platform Size 51 x 12"
  • Wheel Type Pneumatic
  • Wheel Width 3-1/2"
  • Wheel Diameter 10"
  • Wheel Bearings Ball
  • Material Aluminum
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Color Silver
  • Includes Folding Nose Extension
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Hand truck cannot carry a heavy load, not even to capacity. This is our second one and both have broken near release latch. November 10, 2015
  • 2016-02-06 T19:57:41.845-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_34D655, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.