Skip Content

Portable Gas Heater,LP,30000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Gas Heater, LP, 30000 BtuH

Price $191.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RCC1
  • Mfr. Model # 5RCC1
  • UNSPSC # 40101819
  • Catalog Page # 4287
  • Shipping Weight 6.9 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTank Top Portable Gas Heater
  • Gas TypeLP
  • BtuH Output30,000
  • Min. Cylinder Size20 lb.
  • Heating Area500 sq. ft.
  • Fuel Rate1.43 lb./hr.
  • Built-In ThermostatNo
  • Height15-1/2"
  • Width11-1/2"
  • Length6-1/2"
  • FeaturesDouble Head, Piezo Ignition, Front/Rear Safety Grills, Front Leg Support, Adjustable Heat Angle, Quick Connect Propane Tank Connection
  • Safety FeaturesSafety Tip Switch, Front and Rear Guards on Burner Head Assembly, Safety LP Shut-Off Valve
  • Manufacturers Warranty Length1 yr.
  • StandardscCSAus
  • IncludesCorrosion Resistant Steel, Swivel Type Mounting Clamp, Thermocouple Flame Detector, P.O.L. Fitting with Excess Flow Check, LP Gas Regulator, 2 ft. Connecting Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Portable Infrared Propane Heaters
CSA Certified.
Note: LP tank not included.
Dayton
Piezo ignition. Provide up to 48 hr. of spot heating on one 20-lb. cylinder. Corrosion-resistant steel construction with safety shut-off valve. No. 5RCC1 has dual swivel heads.

Repair Parts

Displaying repair parts for model:
  • 5RCC1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about loumong is loaded.
Additional information about loumong could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not currently carry fans for this unit, but for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

is this heater safe to use in agarage

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about 65Ragtop is loaded.
Additional information about 65Ragtop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this is a direct-fired tank top construction heater for either indoor construction or
outdoor use. Its intended use is primarily the temporary heating of buildings or structures under construction, alteration or repair. The appliance area shall be kept clear
and free from combustible materials, gasoline and other flammable vapours and liquids. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

can this heater be use in a house

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about donh38 is loaded.
Additional information about donh38 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, this unit can not be used in a house. The supplier states in its manual - "This heater should be utilized in sheltered, well-ventilated areas, but never in occupied dwellings."
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Dpirk14 is loaded.
Additional information about Dpirk14 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

Using a 20lb. LP tank this heater will use 1.40lb. per hour. You should get about 14 hours of constant use from one tank.

Thank you for using Grainger Ask and Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-21T20:15:44.757-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCC1, prod, sort_default
1 of 1
  • 2015-05-21T20:15:44.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCC1, prod, sort_default
1 of 1