Skip Content

Portable Gas Heater,LP,15000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Portable Gas Heater, LP, 15000 BtuH

Price $95.95 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RCC0
  • Mfr. Model # 5RCC0
  • UNSPSC # 40101819
  • Catalog Page # 4287
  • Shipping Weight 3.468 lbs.
Country of Origin South KoreaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTank Top Portable Gas Heater
  • Gas TypeLP
  • BtuH Output15,000
  • Min. Cylinder Size20 lb.
  • Heating Area250 sq. ft.
  • Fuel Rate0.66 lb./hr.
  • Voltage120
  • Built-In ThermostatNo
  • Height11-1/2"
  • Width8-3/8"
  • Length7"
  • FeaturesPiezo Ignition, Front/Rear Safety Grills, Front Leg Support, Adjustable Heat Angle, Quick Connect Propane Tank Connection
  • Safety FeaturesSafety Tip Switch, Front and Rear Guards on Burner Head Assembly, Safety LP Shut-Off Valve
  • Manufacturers Warranty Length1 yr.
  • StandardscCSAus
  • IncludesCorrosion Resistant Steel, Swivel Type Mounting Clamp, Thermocouple Flame Detector, P.O.L. Fitting with Excess Flow Check, LP Gas Regulator
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 5RCC0

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
The tech specs refer to a voltage of 120. But a previous question stated that no power was needed?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jack99 is loaded.
Additional information about jack99 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information that we have from the supplier this is completely portable. Thank you for using Grianger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

HEATER PN 5RCC0 ARE REPAIR PARTS AVAILABLE

1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about hickoryhouse is loaded.
Additional information about hickoryhouse could not be loaded.
+2points
2out of 2found this question helpful.
Was this helpful?helpful2unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about f21dean is loaded.
Additional information about f21dean could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit does not require any external power source to operate. It features a Piezo ignition and has a built in thermostat.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Mikeydude is loaded.
Additional information about Mikeydude could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The LP tank is NOT included with the heater. The heater uses a standard 20lbs. LP cylinder.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-17T19:37:40.322-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCC0, prod, sort_default
1 of 1
  • 2015-04-17T19:37:40.325-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5RCC0, prod, sort_default
1 of 1