Skip Content

Tank Mixer,Direct Drive,1 HP,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tank Mixer, Direct Drive, 1 HP, 316 SS

Price $936.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V127
  • Mfr. Model # 32V127
  • UNSPSC # 23191101
  • Catalog Page # 1562
  • Shipping Weight 26.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTank Mixer
  • TypeDirect Drive
  • Max. RPM2000
  • Shaft Dia. (In.)5/8
  • Shaft Length (In.)36
  • HP1
  • Shaft Material316 Stainless Steel
  • For Use WithOpen Top Tank
  • IncludesAir Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for a food grade SS Mixer. If this product is not food grade, can you give me some recomendations for a suitable mixer?
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MichaelDover is loaded.
Additional information about MichaelDover could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
please call us at 1-800-472-4643 for further assistance on this item.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
our concern is blade diameter to fit opening of tote and mount to top of the plastic totes
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about riffd is loaded.
Additional information about riffd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-31T19:48:59.522-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32V127, prod, sort_default
1 of 1
  • 2015-07-31T19:48:59.524-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_32V127, prod, sort_default
1 of 1