Skip Content

 
Table Mover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Table Mover


Technical Specs

  • ItemTable Mover 
  • Overall Length48" 
Load Capacity
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
30F007
1000 lb.
24"
52-1/4"
(2) Fixed and (2) Swivel With Brake

$769.50 / each

Enter location to check availability
Table Mover,48 x 36,Caster Dia 8 In
Catalog Page #  1599 

Price $769.50 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height52-1/4"
  • Caster Wheel Type(2) Fixed and (2) Swivel With Brake
30F008
1000 lb.
36"
52-1/4"
(4) Swivel With Brake

$788.50 / each

Enter location to check availability
Table Mover,48 x 36,4 Swivel Casters
Catalog Page #  1599 

Price $788.50 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1000 lb.
  • Overall Length48"
  • Overall Width36"
  • Overall Height52-1/4"
  • Caster Wheel Type(4) Swivel With Brake
30F003
1600 lb.
20-1/2"
51-1/4"
(2) Fixed and (2) Swivel With Brake

$569.00 / each

Enter location to check availability
Table Mover,48 x 32-3/4,Caster Dia 6 In
Catalog Page #  1599 

Price $569.00 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width20-1/2"
  • Overall Height51-1/4"
  • Caster Wheel Type(2) Fixed and (2) Swivel With Brake
30F005
1600 lb.
24"
51-1/4"
(2) Fixed and (2) Swivel

$622.00 / each

Enter location to check availability
Table Mover,48 x 24,Caster Dia 5 In
Catalog Page #  1599 

Price $622.00 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height51-1/4"
  • Caster Wheel Type(2) Fixed and (2) Swivel
30F001
1600 lb.
30"
51-1/4"
(2) Fixed and (2) Swivel With Brake

$560.00 / each

Enter location to check availability
Table Mover,48 x 32-3/4,Caster Dia 5 In
Catalog Page #  1599 

Price $560.00 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width30"
  • Overall Height51-1/4"
  • Caster Wheel Type(2) Fixed and (2) Swivel With Brake
30F004
1600 lb.
30"
51-1/4"
(4) Swivel With Brake

$596.50 / each

Enter location to check availability
Table Mover,48 x 32-3/4,4 Swivel Casters
Catalog Page #  1599 

Price $596.50 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width30"
  • Overall Height51-1/4"
  • Caster Wheel Type(4) Swivel With Brake
30F006
1600 lb.
32-3/4"
51-1/4"
(4) Swivel With Brake

$632.50 / each

Enter location to check availability
Table Mover,48 x 24,4 Swivel Casters
Catalog Page #  1599 

Price $632.50 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width32-3/4"
  • Overall Height51-1/4"
  • Caster Wheel Type(4) Swivel With Brake
30F002
1600 lb.
32-3/4"
51-1/4"
(4) Swivel With Brake

$583.00 / each

Enter location to check availability
Table Mover,48 x 32-3/4,4 Swivel Casters
Catalog Page #  1599 

Price $583.00 / each

Technical Specs

  • ItemTable Mover
  • Load Capacity1600 lb.
  • Overall Length48"
  • Overall Width32-3/4"
  • Overall Height51-1/4"
  • Caster Wheel Type(4) Swivel With Brake
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More