Skip Content

 
Table Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Table Fan


Technical Specs

  • ItemTable Fan 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Number of Speeds
Blade Dia.
Please Select
Air Flow
Please Select
RPM
Please Select
Watts
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Air Flow
RPM
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6MPP9
4-1/2"
160/100 cfm
2300/2180
16.5/15

$37.55 / each

Table Fan,Non-Osc,4-1/2 In ,2-spd,120V
Catalog Page #  4093 

Price $37.55 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.4-1/2"
  • Number of Speeds2
  • Air Flow160/100 cfm
  • RPM2300/2180
  • Watts16.5/15
6MPR0
4-1/2"
160/100 cfm
2300/2180
16.5/15

$37.55 / each

Table Fan,Non-Osc,4-1/2 In ,2-spd,120V
Catalog Page #  4093 

Price $37.55 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.4-1/2"
  • Number of Speeds2
  • Air Flow160/100 cfm
  • RPM2300/2180
  • Watts16.5/15
6WNZ7
6"
312/260 cfm
1550/1280

$83.40 / each

Table Fan,Non-Osc,6 In Dia,2-spd,9.6VDC
Catalog Page #  4093 

Price $83.40 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.6"
  • Number of Speeds2
  • Air Flow312/260 cfm
  • RPM1550/1280