Skip Content

Gearbelt,HT,150 Teeth,Length 1200 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gearbelt, HT, 150 Teeth, Length 1200 mm

DAYTON

Price: $134.30 / each

Please sign in or register to access lists

  • Item # 1LVU7
  • Mfr. Model # 1LVU7
  • UNSPSC # 26111801
  • Catalog Page # 155
  • Shipping Weight 0.69 lbs.
Country of Origin IndonesiaCountry of Origin is subject to change.

Technical Specs

  • ItemSynchronous Drive Gearbelt
  • Gearbelt TypeHT
  • Pitch8mm
  • Number of Teeth150
  • Pitch Length1200mm
  • Width50mm
  • Industry Number12008M50
  • MaterialNeoprene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Synchronous Drive HT Gearbelts
These smooth-operating belts are 98 to 99% efficient, with a rounded tooth profile that precisely matches pulley grooves. No belt creep or slip to cause harmful speed variation. The result is improved stress distribution that assures high horsepower ratings over a wide speed range, and high torque transmission at low speeds.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.