Skip Content

Two Speed Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Two Speed Switch

Price $24.68 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DGZ9
  • Mfr. Model # 1DGZ9
  • UNSPSC # 40101604
  • Catalog Page # 4094
  • Shipping Weight 0.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSwitch
  • TypeToggle, 2 Speed
  • Voltage120
  • Max. Amps15
  • Max. Wattage1500
  • FitsStandard 4 X 2" Single Gang Box
  • Switch ColorChrome
  • Plate ColorChrome
  • Height (In.)4-1/2
  • Width (In.)2-3/4
  • Depth (In.)3/16
  • For Use With1HLB1 Shutter-Mounted Exhaust Fan and Other Two Speed Applications
  • Agency ComplianceUL Component Recognized
  • IncludesMounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about JSSJ is loaded.
Additional information about JSSJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this could control a 1/3 hp motor as long as the motor is not over 15 FLA and is 2 speed.

Thanks for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about gasman is loaded.
Additional information about gasman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This switch is only rated for 120 volts AC. This will not work with DC voltage or AC low voltage.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have one of these switches, and am looking for something that fits better with the rest of the house style-wise. Is there a Decora-style switch can that would work as a replacement for this one?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MsWeg is loaded.
Additional information about MsWeg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We do not have one similar to this in a decora style, however we do have Grainger item number 5C192, that is a 3 function (Off-Low-High), single gang 115 volt switch.

Thanks for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:36:31.105-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DGZ9, prod, sort_default
1 of 1
  • 2015-04-17T19:36:31.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DGZ9, prod, sort_default
1 of 1