Skip Content

1/2 Motor HP Radial Bench Drill Press, 120 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 Motor HP Radial Bench Drill Press, 120

Price $425.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PHC6
  • Mfr. Model # 5PHC6
  • UNSPSC # 27112703
  • Catalog Page # 904
  • Shipping Weight 100.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Light-duty radial arm drill press provides maximum accuracy with heavy drilling and boring loads. Works well on large, heavy work or where many holes need to be drilled. Drill head moves horizontally allowing drilling at angles. Features cast-iron base, adjustable worktable height and clutch depth stop.

View More

Technical Specs

  • Item Radial Bench Drill Press
  • Drive Type Belt
  • Swing 33"
  • Voltage 120
  • Motor HP 1/2
  • Chuck Size 5/8"
  • Number of Speeds 5
  • Spindle Speed 575 to 3520
  • Capacity Steel 3/8"
  • Capacity Cast Iron 5/8"
  • Spindle Taper 2MT
  • Spindle Travel 3-5/32"
  • Base Size 13-1/2" x 8-1/4"
  • Table Work Surface 8-5/8" x 9-1/8"
  • Amps AC 4.8
  • Hz 60
  • Phase 1
  • Includes Cast Iron Head, Table and Base, Spindle Depth Stop, Paddle Switch, Tilting Table
  • Table Slot Size 1/2"
  • Column Dia. 2-3/8"
  • Max. Spindle To Base 18"
  • Quill Dia. 1-17/20"
  • Spindle to Table 13-1/4"
  • Overall Width 14"
  • Overall Depth 27"
  • Overall Height 37"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Dayton, Myers, Morehouse brands
11 months ago
by
Read all my Q&A
 
Please wait while more information about aacitra is loaded.
Additional information about aacitra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. There are many different options depending on your application. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Beandip is loaded.
Additional information about Beandip could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Please call us at 1-800-323-0620 for trouble shooting assistance.
Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What chuck key fits this chuck

I need to replace the chuck key on this press what key fits this chuck
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about JASG is loaded.
Additional information about JASG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier the part number for the chuck key is 30535.00. Please contact our customer service department at 1-800-Grainger for pricing and availability.
3 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:19.418-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHC6, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:19.420-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHC6, prod, sort_default
1 of 1