Skip Content

Pool Pump,1 HP,3450,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pool Pump, 1 HP, 3450,115/230V

Price $542.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5PXC4
  • Mfr. Model # 5PXC4
  • UNSPSC # 40151504
  • Catalog Page # 3688
  • Shipping Weight 55.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swimming Pool Pump
  • Type Self Priming
  • HP 1
  • Phase 1
  • Voltage 115/230
  • Amps 16/8
  • Inlet/Outlet NPTF (In.) 1-1/2 x 1-1/2
  • Motor Type Capacitor Start
  • Motor Enclosure Open Dripproof
  • NEMA/IEC Frame 56Y
  • GPM of Water @ 10 Ft. of Head 70.4
  • GPM of Water @ 20 Ft. of Head 62.3
  • GPM of Water @ 30 Ft. of Head 53.5
  • GPM of Water @ 40 Ft. of Head 42.3
  • GPM of Water @ 50 Ft. of Head 28.1
  • GPM of Water @ 60 Ft. of Head 9.2
  • Max. Head (Ft.) 63
  • Suction Lift (Ft.) 20
  • Max. Liquid Temp. (F) 160 Degrees
  • RPM 3450
  • Length (In.) 20-5/16
  • Width (In.) 6-5/8
  • Height (In.) 10-5/8
  • Material Cast Iron
  • Impeller Cast Iron
  • Standards CSA US, UL1081
  • Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Dayton pool pumps with extra large integral trap are designed for use in swimming pools and spas. The one-piece trap and volute is made of durable glass- reinforced, highly corrosion-resistant thermoplastic, and it is designed for easy service of the trap and long life. The pump has a floating wear ring that allows small impurities to pass through, and not lock up the impeller. Oversized air space between motor and pump to eliminate hot or cold condensation problems.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 5PXC4,
  • 5PXC4A

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.