Skip Content

Supply Ventilator,60 In,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supply Ventilator, 60 In, 208-230/460 V

DAYTON

Price: $8,343.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AE50
  • Mfr. Model # 7AE50
  • UNSPSC # 40101502
  • Catalog Page # 4147
  • Shipping Weight 1370.99 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemSupply Ventilator
  • TypeAxial Belt Drive Downblast
  • Propeller Dia. (In.)60
  • CFM @ 0.000-In. SP30,464
  • CFM @ 0.125-In. SP27,885
  • CFM @ 0.250-In. SP24,743
  • Max. Ambient Temp. (F)104
  • Max. Inlet Temp. (Deg. F)104
  • Voltage208-230/460
  • Hz60
  • Phase3
  • Full Load Amps14.5-13.1/6.6
  • Motor HP5
  • Max. BHP5.75
  • Bearing TypeRegreasable Cast Pillow Block
  • Motor RPM1740
  • Motor Type3-Phase
  • Motor EnclosureOpen Dripproof
  • Height (In.)42-1/2
  • Width (In.)100
  • Max. Depth (In.)108
  • Mounting PositionHorizontal
  • Frame MaterialGalvanized Steel
  • Propeller MaterialCast Aluminum
  • Number of Blades6
  • Fan RPM485
  • Bearing Size (In.)1-3/4
  • Shaft Dia. (In.)1-3/4
  • Assembled/UnassembledUnassembled
  • IncludesHood and Drive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Hooded Axial Belt-Drive Roof Ventilators

• Max. inlet air temperature: 104°F
Designed for roof-mounted exhaust or supply of clean air in factories, warehouses, and other large facilities. Heavy-gauge galvanized steel construction features hinged hood with bird screen, providing convenient access to motor and drives. Strong, weathertight hood is constructed of interlocking arched galvanized panels. Bird screen and hood come preassembled (except 54" and 60" sizes). Base requires field assembly with hardware provided. Housing, fan, and drive packages are shipped separately. Reversible exhaust/supply ventilators include wall-mounted reversing switch.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.