Skip Content

14" Direct Drive Axial Supply Ventilator, Motor HP 1/4, Voltage 115 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

14" Direct Drive Axial Supply Ventilator, Motor HP 1/4, Voltage 115

Price $1,001.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YC93
  • Mfr. Model # 4YC93
  • UNSPSC # 40101501
  • Catalog Page # 3707
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Direct Drive Axial Supply Ventilator
  • Propeller Dia. 14"
  • CFM @ 0.000-In. SP 2041
  • CFM @ 0.125-In. SP 1912
  • CFM @ 0.250-In. SP 1742
  • CFM @ 0.375-In. SP 1567
  • CFM @ 0.500-In. SP 1380
  • CFM @ 0.625-In. SP 1155
  • CFM @ 0.750-In. SP 1018
  • Sones @ 0.125-In. SP @ 5 Ft. 15.7
  • Sones @ 0.250-In. SP @ 5 Ft. 15.9
  • Voltage 115
  • Hz 60
  • Phase 1
  • Max. Operating Amps 3.0
  • Motor HP 1/4
  • Max. BHP 0.25
  • RPM 1750
  • Max. Inlet Temp. 120 Degrees F
  • Base Width 22"
  • Base Length 22"
  • Base Height 1-3/4"
  • Base Top to Shroud 6-1/4"
  • Overall Height 16-1/2"
  • Overall Dia. 28 5/8"
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Propeller Material Aluminum
  • Shaft Dia. Propeller End 1/2"
  • Speed Control 48C173
  • Speed Controllable Yes
  • Standards AMCA Sound & Air, UL/cUL 705
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Recommended Damper Size 15" x 15"
  • Recommended Damper Stock No. 4HX65
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

See below

I got this fan from Grainger and it turned out to be an exhaust only fan. I needed the supply fan. Grainger is shipping me another one from SC but I want to make sure it is the right one. The fan I got was made by Greenheck and has a part number of GB-081-4X-QD-R3. Is this Grainger part number 4YC93? I looked at Greenhecks website and it states this part number is exhaust only. The Greenheck part number I believe I need is AS-14-428-A4. Does this number cross with any Grainger numbers?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KurtHeat is loaded.
Additional information about KurtHeat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Greenheck Model AS-14-428-A4 would cross to Grainger Item 4YC93.Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:40.819-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YC93, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:40.820-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YC93, prod, sort_default
1 of 1