Skip Content

Supply Fan, 20 In,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Supply Fan, 20 In, 208-230/460 V

Price $926.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7AC91
  • Mfr. Model # 7AC91
  • UNSPSC # 40101501
  • Catalog Page # 3661
  • Shipping Weight 67.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Supply Fan w/Drive Package
  • Fan Duty Rating Standard
  • Motor Enclosure Totally Enclosed Nonventilated
  • Blade Dia. 20"
  • Drive Type Belt
  • CFM @ 0.000-In. SP 4587
  • CFM @ 0.125-In. SP 4277
  • CFM @ 0.250-In. SP 3873
  • CFM @ 0.375-In. SP 3333
  • CFM @ 0.500-In. SP 2514
  • CFM @ 0.625-In. SP 1456
  • CFM @ 0.750-In. SP 1064
  • Voltage 208-230/460
  • Motor HP 1/2
  • Fan RPM 1221
  • Sones @ 0.000-In. SP @ 5 Ft. 20
  • Sones @ 0.125-In. SP @ 5 Ft. 20
  • Max. BHP 0.60
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Phase 3
  • Full Load Amps 1.6-1.8/0.9
  • Motor Type 3-Phase
  • Motor Insulation Class B
  • Motor RPM 1725
  • Bearing Size 3/4"
  • Bearing Type Sealed Pillow Block
  • Number of Blades 6
  • Blade Material Steel
  • Shaft Dia. 3/4"
  • Outside Dia. 24"
  • Height 24"
  • Width 24"
  • Overall Depth 19-1/2"
  • Max. Depth 19-1/2"
  • Flange Width 1"
  • Mounting Position Vertical or Horizontal
  • Frame Material Galvanized Steel
  • Intake Guard No. 1WBU2
  • Motorized Wall Galv. Shutter Stock No. 3C726
  • Stock No. 3FKD4
  • Venturi Clearance Dia. 20-1/2"
  • Wall Collar Stock No. 3FKF3
  • Weatherhood No. 3FKF2
  • Assembled/Unassembled Unassembled
  • Standards AMCA, UL/cUL
  • Includes Drive Package
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.