Skip Content

Supply Fan, 20 In,115/208-230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supply Fan, 20 In, 115/208-230 V

DAYTON

Price: $839.00 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AC90
  • Mfr. Model # 7AC90
  • UNSPSC # 40101501
  • Catalog Page # 4099
  • Shipping Weight 64.53 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemSupply Fan w/Drive Package
  • Fan Duty RatingStandard
  • Motor EnclosureTotally Enclosed Air-Over
  • Blade Dia.20"
  • Drive TypeBelt
  • CFM @ 0.000-In. SP4587
  • CFM @ 0.125-In. SP4277
  • CFM @ 0.250-In. SP3873
  • CFM @ 0.375-In. SP3333
  • CFM @ 0.500-In. SP2514
  • CFM @ 0.625-In. SP1456
  • CFM @ 0.750-In. SP1064
  • Voltage115/208-230
  • Motor HP1/2
  • Fan RPM1221
  • Sones @ 0.000-In. SP @ 5 Ft.20
  • Sones @ 0.125-In. SP @ 5 Ft.20
  • Max. BHP0.60
  • Max. Inlet Temp.104 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Phase1
  • Full Load Amps7.6/3.8-3.8
  • Motor TypeSplit Phase
  • Motor InsulationClass B
  • Motor RPM1725
  • Bearing Size3/4"
  • Bearing TypeSealed Pillow Block
  • Number of Blades6
  • Blade MaterialSteel
  • Shaft Dia.3/4"
  • Outside Dia.24"
  • Height24"
  • Width24"
  • Overall Depth19-1/2"
  • Max. Depth19-1/2"
  • Flange Width1"
  • Mounting PositionVertical or Horizontal
  • Frame MaterialGalvanized Steel
  • Intake Guard No.1WBU2
  • Motorized Wall Galv. Shutter Stock No.3C726
  • Stock No.3FKD4
  • Venturi Clearance Dia.20-1/2"
  • Wall Collar Stock No.3FKF3
  • Weatherhood No.3FKF2
  • Assembled/UnassembledUnassembled
  • StandardsAMCA, UL/cUL
  • IncludesDrive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.