Skip Content

Supply Fan,Std Duty,36 In,Belt,Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supply Fan, Std Duty, 36 In, Belt, Steel

Price $611.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WDC7
  • Mfr. Model # 1WDC7
  • UNSPSC # 40101604
  • Catalog Page # 4099
  • Shipping Weight 82.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSupply Fan
  • Fan Duty RatingStandard
  • Blade Dia.36"
  • Drive TypeBelt
  • Max. Inlet Temp.104 Degrees F
  • Max. Ambient Temp.104 Degrees F
  • Motor HP Range1/4 to 1-1/2
  • Bearing Size1"
  • Bearing TypeRegreasable Pillow Block
  • Number of Blades6
  • Blade MaterialSteel
  • Shaft Dia.1"
  • Outside Dia.40"
  • Height40"
  • Width40"
  • Depth Less Flange22-1/4"
  • Overall Depth23-1/4"
  • Max. Depth23-1/4"
  • Flange Width1"
  • Mounting PositionVertical or Horizontal
  • Frame MaterialGalvanized Steel
  • Intake Guard No.1WBU5
  • Motorized Wall Galv. Shutter Stock No.3C729
  • Venturi Clearance Dia.36-3/8"
  • Wall Collar Stock No.1WBV3
  • Wall Housing Item No.3FKG1
  • Weatherhood No.1WBW2
  • StandardsAMCA
  • IncludesLess Drive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 1WDC7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about dbourne43 is loaded.
Additional information about dbourne43 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

I will be sending you the performance information on this unit. Thank you for using Grainger.com Ask & Answer.
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:02:28.639-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WDC7, prod, sort_default
1 of 1
  • 2015-07-02T20:02:28.641-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WDC7, prod, sort_default
1 of 1