Skip Content

Sump Pump, 7/10 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sump Pump, 7/10 HP

Price $1,463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4LA45
  • Mfr. Model # 4LA45
  • UNSPSC # 40151512
  • Catalog Page # 3672
  • Shipping Weight 39.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sensor Utility Pump
  • Type Dewatering/Utility
  • HP 7/10
  • Voltage 115
  • Amps 8 AC
  • Cord Length 50 ft.
  • Cord Size 14/3
  • Cord Type SJTOW
  • Discharge NPT 2"
  • GPM of Water @ 5 Ft. of Head *
  • GPM of Water @ 15 Ft. of Head 76
  • GPM of Water @ 20 Ft. of Head 63
  • GPM of Water @ 25 Ft. of Head 48
  • GPM of Water @ 30 Ft. of Head 32
  • GPM of Water @ 35 Ft. of Head 12
  • Maximum Head 38 ft.
  • Height 17-3/4"
  • Diameter 7-3/16"
  • Housing Stainless Steel
  • Top Material Composite
  • Base Material Rubberized Urethane
  • Impeller Material Polyurethane
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 8"
  • Motor Type Capacitor Start Capacitor Run
  • Thermal Protection Automatic
  • Motor Housing Stainless Steel and Composite
  • Phase 1
  • RPM 3450
  • Hz 60
  • Insulation Class F
  • Bearing Type Single Row Ball
  • Shaft Material Dbl SiC
  • Shaft Seal Double Silicon Carbide
  • Suction Slotted Bottom
  • Duty Intermittent
  • Handle Top Carrying
  • Application Nonflammable Liquids Compatible with Pump Materials
  • For Use With Nonflammable Liquids Compatible with Pump Materials
  • Agency Compliance UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. It's designed to operate continuously. Featuring slotted bottom suction, this pump includes a rubberized urethane base strainer that absorbs impact. A 25-ft. polypropylene rope is included.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.