Skip Content

1/2 HP Submersible Sump Pump, None Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Submersible Sump Pump, None Switch Type, Cast Iron Base Material

Price $240.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU69
  • Mfr. Model # 4HU69
  • UNSPSC # 40151512
  • Catalog Page # 3263
  • Shipping Weight 28.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible sump pump is self-contained and recommended for use in a sump or basin. The sump or basin shall be vented in accordance with local plumbing codes. Designed to pump rain water or light effluent, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hold with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type None
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 6.8
  • Dia. 8-1/2"
  • Discharge NPT 1-1/2"
  • Height 11-3/4"
  • Max. Head 30 ft.
  • Max. Dia. Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 65
  • GPM of Water @ 10 Ft. of Head 57
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 30
  • GPM of Water @ 25 Ft. of Head 15
  • Max. Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Duty Continuous
  • RPM 3450
  • Thermal Protection Yes
  • Bearing Type Dual Ball
  • Shaft Seal Silicon Carbide
  • Mechanical Seal SiC
  • Motor Type PSC
  • Shaft Material Stainless Steel
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.