Skip Content

Sump Pump,1/3 HP,1-1/2" NPT,10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump Pump, 1/3 HP, 1-1/2" NPT, 10 ft.

Price $181.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HU68
  • Mfr. Model # 4HU68
  • UNSPSC # 40151512
  • Catalog Page # 3673
  • Shipping Weight 27.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/3
  • Switch TypeNone
  • Cord Length10 ft.
  • Voltage115
  • Amps5.8
  • Dia.8-1/2"
  • Discharge NPT1-1/2"
  • Height11-3/4"
  • Max. Head30 ft.
  • Max. Dia. Solids1/2"
  • GPM of Water @ 5 Ft. of Head50
  • GPM of Water @ 10 Ft. of Head43
  • GPM of Water @ 15 Ft. of Head34
  • GPM of Water @ 20 Ft. of Head24
  • GPM of Water @ 25 Ft. of Head13
  • GPM of Water @ 30 Ft. of Head0
  • Max. Temp.104 Degrees F
  • Min. Sump Pit Dia.12"
  • Base MaterialCast Iron
  • HousingCast Iron
  • Top MaterialCast Iron
  • Impeller MaterialCast Iron
  • RPM3450
  • Thermal ProtectionYes
  • Bearing TypeDual Ball
  • Shaft SealSilicon Carbide
  • Mechanical SealSiC
  • Motor TypePSC
  • Shaft MaterialStainless Steel
  • StandardsCSA
How can we improve our Technical Specifications?

Details

Dayton submersible sump pump is self-contained and recommended for use in a sump or basin. The sump or basin shall be vented in accordance with local plumbing codes. Designed to pump rain water or light effluent, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hold with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is there parts for this item.

I will like to get a quote for power cable assy for 4Hu68.
This is the part number I am showing on manual. 099260A

thank you.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Nito is loaded.
Additional information about Nito could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For questions on pricing please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:58:23.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU68, prod, sort_default
1 of 1
  • 2015-07-27T19:58:23.647-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HU68, prod, sort_default
1 of 1