Skip Content

3/4 HP Submersible Sump Pump, Tether Switch Type, Stainless Steel Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4 HP Submersible Sump Pump, Tether Switch Type, Stainless Steel Base Material

Price $510.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 20001 (Change)

Go

Invalid Zip Code


WASHINGTON branch 912

  • Item # 3YU76
  • Mfr. Model # 3YU76
  • UNSPSC # 40151512
  • Catalog Page # 3263
  • Shipping Weight 18.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 1-phase, permanently lubricated motor, this pump drains flooded basements, window wells, construction sites, and swimming pools. It can be located in foundation drains in houses or buildings, parking lots, manholes, retention ponds, and truck docks. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/4
  • Switch Type Tether
  • Cord Length 15 ft.
  • Voltage 115
  • Amps 6.4
  • Dia. 9-1/2"
  • Discharge NPT 1-1/4"
  • Height 12"
  • Max. Head 26.2 ft.
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 45
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 15 Ft. of Head 21
  • GPM of Water @ 20 Ft. of Head 12
  • GPM of Water @ 25 Ft. of Head 3
  • Max. Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • Off Point 8-1/2"
  • On Point 15-45/64"
  • Base Material Stainless Steel
  • Housing Stainless Steel
  • Top Material Stainless Steel
  • Impeller Material Stainless Steel
  • Duty Continuous
  • Bearing Type Lubricated Ball
  • Shaft Seal Buna N
  • Mechanical Seal Buna N
  • Shaft Material Stainless Steel
  • Includes 90 Degrees 1 1/4" NPT Discharge Elbow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking for the grade of SS in the MOC for the components listed:

Base Material:
Housing:
Top Material:
Impeller Material:
Shaft Material:

I have a booklet of the pump showing 3YU76A - What is the "A" stands for in the model number?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about JackT is loaded.
Additional information about JackT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

On Grainger item number 3YU76A, the ‘A’ designates that there has been a change from the manufacturer in the way the pump has been assembled, or a change in the supplier of the pump. It will still be the same pump made of the same components. The pump motor and housing are made of grade 304 stainless steel.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:14.383-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YU76, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:14.385-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YU76, prod, sort_default
1 of 1