Skip Content

Sump Pump,1/2 HP,1-1/4" NPT,10 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sump Pump, 1/2 HP, 1-1/4" NPT, 10 ft.

Price $219.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YU71
  • Mfr. Model # 3YU71
  • UNSPSC # 40151512
  • Catalog Page # 3673
  • Shipping Weight 10.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/2
  • Switch TypeVertical
  • Cord Length10 ft.
  • Voltage115
  • Amps3
  • Dia.8-3/4"
  • Discharge NPT1-1/4"
  • Height10-3/4"
  • Max. Head25 ft.
  • Max. Dia. Solids1/8"
  • GPM of Water @ 5 Ft. of Head41
  • GPM of Water @ 10 Ft. of Head31
  • GPM of Water @ 15 Ft. of Head22
  • GPM of Water @ 20 Ft. of Head12
  • Max. Temp.104 Degrees F
  • Min. Sump Pit Dia.10"
  • Off Point3-1/2"
  • On Point8"
  • Base MaterialPolypropylene
  • HousingPolypropylene
  • Top MaterialPolypropylene
  • Impeller MaterialPolyamide
  • DutyIntermittent
  • Bearing TypeLubricated Ball
  • Shaft SealCRB/CMC
  • Mechanical SealBuna N
  • Shaft MaterialStainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Featuring a 1-phase, permanently lubricated motor, this pump drains flooded basements, window wells, construction sites, and swimming pools. It can be located in foundation drains in houses or buildings, parking lots, manholes, retention ponds, and truck docks. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.