Skip Content

1/3 HP Submersible Sump Pump, None Switch Type, Polypropylene Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Submersible Sump Pump, None Switch Type, Polypropylene Base Material

Price $146.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YU65
  • Mfr. Model # 3YU65
  • UNSPSC # 40151512
  • Catalog Page # 3263
  • Shipping Weight 7.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 1-phase, permanently lubricated motor, this pump drains flooded basements, window wells, construction sites, and swimming pools. It can be located in foundation drains in houses or buildings, parking lots, manholes, retention ponds, and truck docks. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type None
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 3
  • Dia. 6"
  • Discharge NPT 1-1/4"
  • Height 10-1/2"
  • Max. Head 22 ft.
  • Max. Dia. Solids 1/8"
  • GPM of Water @ 5 Ft. of Head 32
  • GPM of Water @ 10 Ft. of Head 23
  • GPM of Water @ 15 Ft. of Head 14
  • GPM of Water @ 20 Ft. of Head 5
  • Max. Temp. 104 Degrees F
  • Min. Sump Pit Dia. 8"
  • Base Material Polypropylene
  • Housing Polypropylene
  • Top Material Polypropylene
  • Impeller Material Polyamide
  • Duty Intermittent
  • Bearing Type Lubricated Ball
  • Shaft Seal CRB/CMC
  • Mechanical Seal Buna N
  • Shaft Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.