Skip Content

3/4 HP Submersible Sump Pump, Diaphragm Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4 HP Submersible Sump Pump, Diaphragm Switch Type, Cast Iron Base Material

Price $424.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3BB80
  • Mfr. Model # 3BB80
  • UNSPSC # 40151512
  • Catalog Page # 3673
  • Shipping Weight 44.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Sump Pump
  • HP 3/4
  • Switch Type Diaphragm
  • Cord Length 15 ft.
  • Voltage 115
  • Amps 10.5
  • Dia. 10"
  • Discharge NPT 1-1/2"
  • Height 13"
  • Max. Head 37 ft.
  • Max. Dia. Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 113
  • GPM of Water @ 10 Ft. of Head 101
  • GPM of Water @ 15 Ft. of Head 92
  • GPM of Water @ 20 Ft. of Head 80
  • GPM of Water @ 25 Ft. of Head 63
  • GPM of Water @ 30 Ft. of Head 43
  • Max. Temp. 104 Degrees F
  • Off Point 13-1/4"
  • On Point 5-1/4"
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Duty Intermittent
  • Bearing Type Upper and Lower
  • Shaft Seal Silicon Carbide
  • Mechanical Seal SiC
  • Motor Type Oil-Cooled
  • Shaft Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Commercial-grade pump offers high performance to drain flooded basements, window wells, construction sites, and swimming pools. Feature cast-iron base, housing, and impeller.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 3BB80

Alternate Search Terms

Rated 3 out of 5 by 2reviewers.
Rated 3 out of 5 by Bought this pump 02/14/11. The float switch would not work properly, if at all. Pump was replaced under warranty, 08/29/11, same model. This one ran a few times, then I had the same problem as the previous reviewer. The float switch should activate the pump at 10.34" of head. However, the switch does not activate until approximately 14" of head. By this time water is flowing out of the top of the sump well. This pump is too costly to dispose of at this point, and parts are just adding to the cost. April 5, 2013
Rated 3 out of 5 by I loved this pump when I got it. Since then, I found the pressure float switch needs over 14 inches of water to run. Further, parts are not available to repair this pump. I have one that needs a new seal and cannot get it. I asked Grainger if it was continuous run, and they told me no, yet in the description it states that it is continuous run. I wouldn't buy another one ever again. October 26, 2012
  • 2015-11-27 T19:28:03.853-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3BB80, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.