Skip Content

1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

TM

Price $265.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BB71
  • Mfr. Model # 3BB71
  • UNSPSC # 40151512
  • Catalog Page # 3263
  • Shipping Weight 29.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial-grade pump offers high performance to drain flooded basements, window wells, construction sites, and swimming pools. Feature cast-iron base, housing, and impeller.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Vertical
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 6.8
  • Dia. 9-1/8"
  • Discharge NPT 1-1/2"
  • Height 11-3/4"
  • Max. Head 30 ft.
  • Max. Dia. Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 65
  • GPM of Water @ 10 Ft. of Head 57
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 30
  • GPM of Water @ 25 Ft. of Head 15
  • Max. Temp. 104 Degrees F
  • Off Point 3"
  • On Point 7-1/4"
  • Base Material Cast Iron
  • Housing Cast Iron
  • Top Material Cast Iron
  • Impeller Material Cast Iron
  • Duty Continuous
  • Bearing Type Upper and Lower
  • Shaft Seal Silicon Carbide
  • Mechanical Seal SiC
  • Motor Type Oil-Cooled
  • Shaft Material Stainless Steel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Only used it for a few days as a under sink sump pump. Very powerful and quiet. The float switch is mounted so it stays well clear of obstructions. Much better than the pump that came with my box store under sink sump kit. June 27, 2013
  • 2016-05-02 T01:43:16.278-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3BB71, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.