Skip Content

1/2 HPSubmersible Sump Pump None Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/2 HPSubmersible Sump Pump None Switch Type, Cast Iron Base Material

Price $314.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XHV7
  • Mfr. Model # 1XHV7
  • UNSPSC # 40151512
  • Catalog Page # 3673
  • Shipping Weight 31.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sump Pump
  • HP1/2
  • Switch TypeNone
  • Cord Length10 ft.
  • Voltage115
  • Amps4.8
  • Dia.10"
  • Discharge NPT2"
  • Height16-1/4"
  • Max. Head36 ft.
  • Max. Dia. Solids1/4"
  • GPM of Water @ 5 Ft. of Head75
  • GPM of Water @ 10 Ft. of Head61
  • GPM of Water @ 15 Ft. of Head43
  • GPM of Water @ 20 Ft. of Head30
  • GPM of Water @ 25 Ft. of Head36
  • GPM of Water @ 30 Ft. of Head15
  • Max. Temp.104 Degrees F
  • Min. Sump Pit Dia.11"
  • Base MaterialCast Iron
  • HousingAluminum
  • Top MaterialCast Aluminum
  • Impeller MaterialEP
  • DutyContinuous
  • RPM3450
  • Thermal ProtectionYes
  • Bearing TypeBALL
  • Shaft Seal(2) Carbon/Ceramic, (1) Buna N
  • Mechanical SealCRB/CMC
  • Motor TypePSC
  • Shaft MaterialSS
  • StandardsCSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton submersible sump pumps are rated for continuous duty. Pumps are strong and dependable, and when used intermittently in a sump application, extend the life of the pump. PSC motor design saves energy, reduces operation costs, and provides better service. Intended for pumping non-flammable fluids compatible with pump component materials.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I use this pump for a pond fountain. It has lasted 4 years running in the worst conditions. It quit today. I ordered another. Can't be beat. June 12, 2015
Rated 5 out of 5 by This pump works great. We used four of these pumps to transfer 1,000,000 gallons of sludge at our wastewater plant and didn't have a single issue. March 26, 2012
  • 2015-09-01T19:48:54.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1XHV7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The hosing of the pump got cracked and has a small hole in it, my question is it possible to get a replacement housing for this pump.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Neil1736 is loaded.
Additional information about Neil1736 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Unfortunately the manufacturer does not offer a replacement housing at this time.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:52:06.009-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHV7, prod, sort_default
1 of 1
  • 2015-09-01T19:52:06.011-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XHV7, prod, sort_default
1 of 1