Skip Content

1/3 HP Submersible Sump Pump, Dual Float Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Submersible Sump Pump, Dual Float Switch Type, Cast Iron Base Material

TM

Price $369.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1APP1
  • Mfr. Model # 1APP1
  • UNSPSC # 40151512
  • Catalog Page # 3263
  • Shipping Weight 23.39 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible sump pumps are rated for continuous duty, which means they are built to run continuously 24 hours a day, 365 days a year. They're strong and dependable, and when they are used intermittently in a sump application, it extends the life of the pump. The dual float switch encased in a protective cage assures a reliable performance.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/3
  • Switch Type Dual Float
  • Cord Length 10 ft.
  • Voltage 115
  • Amps 4
  • Dia. 7-7/8"
  • Discharge NPT 1-1/2"
  • Height 13"
  • Max. Head 30 ft.
  • Max. Dia. Solids 7/8"
  • GPM of Water @ 5 Ft. of Head 58
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 41
  • GPM of Water @ 20 Ft. of Head 29
  • Max. Temp. 104 Degrees F
  • Min. Sump Pit Dia. 8"
  • Base Material Cast Iron
  • Housing Stainless Steel
  • Top Material Cast Iron
  • Impeller Material Polycarbonate
  • Duty Continuous
  • RPM 3600
  • Thermal Protection Yes
  • Bearing Type BALL
  • Shaft Seal (2) Carbon/Ceramic, (1) Buna N
  • Mechanical Seal CRB/CMC
  • Includes Monitoring Controller
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I purchased this product in May, 2010 and the pump failed within two years with very light usage. November 13, 2012
  • 2016-05-02 T01:23:22.741-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1APP1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.