Skip Content

Submersible Sewage Pump,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Submersible Sewage Pump, 1/2 HP

Price $629.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BB89
  • Mfr. Model # 3BB89
  • UNSPSC # 40151517
  • Catalog Page # 3679
  • Shipping Weight 56.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSubmersible Sewage Pump
  • Pump TypeAutomatic
  • HP1/2
  • Switch TypeTether
  • Base Material303 Stainless Steel
  • HousingCast Iron
  • Top MaterialCast Iron
  • Impeller MaterialCast Iron
  • Shaft MaterialSiC
  • Voltage230
  • Phase1
  • Amps6.2
  • Height15-3/16"
  • Dia.10-3/4"
  • Cord Length20 ft.
  • Discharge Size2"-NPT
  • Max. Dia. Solids2"
  • GPM of Water @ 5 Ft. of Head140
  • GPM of Water @ 10 Ft. of Head111
  • GPM of Water @ 15 Ft. of Head85
  • GPM of Water @ 20 Ft. of Head43
  • Max. Head25 ft.
  • Max. Temp.104 Degrees F
  • RPM1750
  • Shaft SealSilicon Carbide
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Submersible Sewage pumps are designed to remove sewage wastewater from a residential home or commercial office. Dayton submersible ejectors are self-contained and recommended for use in a sump or basin, where they should be vented in accordance with local plumbing codes. They are designed to pump effluent or wastewater, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United Stated Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and suction will become plugged. These pumps are designed to pass the typical suspended solids associated with sewage wastewater. Sewage pumps typically operate intermittently and automatically with a float switch and can accommodate solids up to 2” in diameter.

Repair Parts

Displaying repair parts for model:
  • 3BB89

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by wow what service and what a pump, this thing really pumps a ton of water, very happy December 23, 2012
  • 2015-07-31T19:43:00.910-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3BB89, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.