Skip Content

Pump/Panel,Deep Well,20GPM,1HP,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump/Panel, Deep Well, 20GPM, 1HP, 230V

Price $1,075.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EHR3
  • Mfr. Model # 2EHR3
  • UNSPSC # 40151517
  • Catalog Page # 3309
  • Shipping Weight 39.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Pump/Panel Combo
  • Number of Wires 3
  • Control Box Required Yes
  • GPM 20
  • HP 1
  • Voltage 230
  • Amps AC 9.8
  • Phase 1
  • Stages 7
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 20
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 22
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 17
  • Built-In Check Valve YES
  • Pump Material Stainless
  • Impeller Material Noryl
  • Discharge Port (In.) 1-1/4
  • Flow Ranges (GPM) 10 - 5
  • Max. Operating Temp. (F) 86
  • Motor Franklin
  • Pump Bearings Rubber/Ceramic
  • Pump-Motor Shell Stainless Steel
  • Screen Material Polyethylene
  • Shaft Material Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI - 22
  • GPM of Water @ 40 Ft @ 30, 50 PSI 23 21
  • GPM of Water @ 60 Ft @ 30, 50 PSI 22 19
  • GPM of Water @ 80 Ft @ 30, 50 PSI 21 18
  • GPM of Water @ 100 Ft @ 30, 50 PSI 20 17
  • GPM of Water @ 125 Ft @ 30, 50 PSI 18 16
  • GPM of Water @ 150 Ft @ 30, 50 PSI 17 -
  • GPM of Water @ 175 Ft @ 30, 50 PSI 13 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 8 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 273
  • Well Capacity High
  • Recommended Tank 3YA55, 4MY64
  • SF Amps 10
  • Length (In.) 3-3/4
  • Height (In.) 33-1/2
  • Width (In.) 3-3/4
  • Includes Control Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.