Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart


Technical Specs

  • Item Stock Cart 
  • Load Capacity 1200 lb. 
  • Caster Type (2) Rigid, (2) Swivel 
  • Construction Steel 
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
1DE93
36"
24"
40"

$492.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $492.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 40"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
1DE94
36"
24"
55"

$628.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $628.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 55"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
1DE95
48"
24"
41"

$525.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $525.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 41"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
1DE96
48"
24"
56"

$720.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $720.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 56"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
1DE97
60"
30"
43"

$695.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $695.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 43"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
1DE98
60"
30"
58"

$915.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $915.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1200 lb.
  • Overall Length 60"
  • Overall Width 30"
  • Overall Height 58"
  • Caster Type (2) Rigid, (2) Swivel
  • Construction Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More