Skip Content

 
Steam Solenoid Valve Less Coil, Brass, 150 psi max close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steam Solenoid Valve Less Coil, Brass, 150 psi max

TM

Technical Specs

  • Item Steam Solenoid Valve Less Coil 
  • Body Material Brass 
  • Valve Design 2-Way 
  • Valve Configuration Normally Closed 
  • Max. Operating Pressure Differential 150 psi 
Pipe Size
Please Select
Orifice Dia.
Please Select
Coefficient of Volume
Please Select
Min. Operating Pressure Differential
Please Select
Safe Working Water Pressure
Please Select
Safe Working Steam Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • DAYTON 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Orifice Dia.
Coefficient of Volume
Min. Operating Pressure Differential
Safe Working Water Pressure
Safe Working Steam Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
2A197
1/4"
1/8"
0.34
0 psi
500 psi
500 psi

$44.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $44.75 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/4"
  • Orifice Dia. 1/8"
  • Coefficient of Volume 0.34
  • Min. Operating Pressure Differential 0 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 500 psi
  • Safe Working Steam Pressure 500 psi
2DAA2
3/8"
3/8"
2.20
2 psi
350 psi
350 psi

$107.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $107.75 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 3/8"
  • Coefficient of Volume 2.20
  • Min. Operating Pressure Differential 2 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 350 psi
  • Safe Working Steam Pressure 350 psi
4A715
3/8"
3/8"
2.20
2 psi
350 psi
350 psi

$114.55 / each

Enter location to check availability
Catalog Page #  3591 

Price $114.55 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 3/8"
  • Coefficient of Volume 2.20
  • Min. Operating Pressure Differential 2 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 350 psi
  • Safe Working Steam Pressure 350 psi
4A702
3/8"
1/2"
3.50
5 psi
300 psi
300 psi

$222.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $222.75 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/8"
  • Orifice Dia. 1/2"
  • Coefficient of Volume 3.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
2A198
1/2"
1/2"
3.50
5 psi
300 psi
300 psi

$228.75 / each

Enter location to check availability
Catalog Page #  3591 

Price $228.75 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1/2"
  • Orifice Dia. 1/2"
  • Coefficient of Volume 3.50
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
2A199
3/4"
3/4"
7.00
5 psi
300 psi
300 psi

$284.25 / each

Enter location to check availability
Catalog Page #  3591 

Price $284.25 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 3/4"
  • Orifice Dia. 3/4"
  • Coefficient of Volume 7.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
2A200
1"
1"
13.00
5 psi
300 psi
300 psi

$475.25 / each

Enter location to check availability
Catalog Page #  3591 

Price $475.25 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1"
  • Orifice Dia. 1"
  • Coefficient of Volume 13.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
2A201
1-1/4"
1-1/4"
16.00
5 psi
300 psi
300 psi

$635.50 / each

Enter location to check availability
Catalog Page #  3591 

Price $635.50 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/4"
  • Orifice Dia. 1-1/4"
  • Coefficient of Volume 16.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
2A202
1-1/2"
1-1/2"
25.00
5 psi
300 psi
300 psi

$801.50 / each

Enter location to check availability
Catalog Page #  3591 

Price $801.50 / each

Technical Specs

  • Item Steam Solenoid Valve Less Coil
  • Body Material Brass
  • Valve Design 2-Way
  • Valve Configuration Normally Closed
  • Pipe Size 1-1/2"
  • Orifice Dia. 1-1/2"
  • Coefficient of Volume 25.00
  • Min. Operating Pressure Differential 5 psi
  • Max. Operating Pressure Differential 150 psi
  • Safe Working Water Pressure 300 psi
  • Safe Working Steam Pressure 300 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More