Skip Content

 
Stationary Quiet Design Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stationary Quiet Design Air Circulator

TM

Technical Specs

  • Item Quiet Design Air Circulator 
  • Mobile/Stationary Stationary 
  • Voltage 115 
  • Speeds
  • Phase
Blade Dia.
Please Select
Mounting Location
Please Select
Oscillating / Non-Oscillating
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Motor RPM
Please Select
Mounting Style
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $600-$700 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Mounting Location
Oscillating / Non-Oscillating
CFM High
CFM Low
Motor HP
Motor RPM
Mounting Style
Price
Qty
Please use Qty box to add item(s) to cart.
2WCG5
24"
Wall
Non-Oscillating
5588
3325
1/3
1110/900/700
Wall-Mounted

$649.50 / each

Enter location to check availability
Catalog Page #  3648 

Price $649.50 / each

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 3
  • Phase 1
  • CFM High 5588
  • CFM Low 3325
  • Motor HP 1/3
  • Motor RPM 1110/900/700
  • Mounting Style Wall-Mounted
2RDZ7
30"
Pedestal
Oscillating
7450
3450
1/4
1010/860/530
Pedestal-Mounted

$634.50 / each

Enter location to check availability
Catalog Page #  3651 

Price $634.50 / each

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Mounting Location Pedestal
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 115
  • Speeds 3
  • Phase 1
  • CFM High 7450
  • CFM Low 3450
  • Motor HP 1/4
  • Motor RPM 1010/860/530
  • Mounting Style Pedestal-Mounted
2WCG1
30"
Wall
Non-Oscillating
8402
4463
1/3
1098/880/660
Wall-Mounted

$683.50 / each

Enter location to check availability
Catalog Page #  3648 

Price $683.50 / each

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 3
  • Phase 1
  • CFM High 8402
  • CFM Low 4463
  • Motor HP 1/3
  • Motor RPM 1098/880/660
  • Mounting Style Wall-Mounted
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms