Skip Content

 
Stationary Misting Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stationary Misting Air Circulator

DAYTON


Technical Specs

  • ItemMisting Air Circulator 
  • Mobile/StationaryStationary 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Speeds
  • Voltage115 
  • Phase
  • Motor RPM1075/750 
  • Mounting LocationWall or Pedestal 
BrandDAYTON 
Blade Dia.
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
CFM High
CFM Low
Motor HP
Availability
Price
Qty
1VCF6
18"
4500
2900
1/4

$401.75 / each

Misting Air Circ,18 In,4500 cfm,115V
Catalog Page #  4082 

Price: $401.75 / each

Technical Specs

  • ItemMisting Air Circulator
  • Blade Dia.18"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High4500
  • CFM Low2900
  • Motor HP1/4
  • Motor RPM1075/750
  • Mounting LocationWall or Pedestal
1VCF7
24"
6100
3800
1/3

$485.25 / each

Misting Air Circ,24 In,6100 cfm,115V
Catalog Page #  4082 

Price: $485.25 / each

Technical Specs

  • ItemMisting Air Circulator
  • Blade Dia.24"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High6100
  • CFM Low3800
  • Motor HP1/3
  • Motor RPM1075/750
  • Mounting LocationWall or Pedestal
1VCF8
30"
9375
8745
1/2

$622.00 / each

Misting Air Circ,30 In,9375 cfm,115V
Catalog Page #  4082 

Price: $622.00 / each

Technical Specs

  • ItemMisting Air Circulator
  • Blade Dia.30"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds2
  • Voltage115
  • Phase1
  • CFM High9375
  • CFM Low8745
  • Motor HP1/2
  • Motor RPM1075/750
  • Mounting LocationWall or Pedestal