Skip Content

 
Stationary Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stationary Air Circulator

TM

Technical Specs

  • Item Air Circulator 
  • Mobile/Stationary Stationary 
Blade Dia.
Please Select
Mounting Location
Please Select
Oscillating / Non-Oscillating
Please Select
Voltage
Please Select
Speeds
Please Select
Phase
Please Select
CFM High
Please Select
CFM Low
Please Select
Motor HP
Please Select
Motor RPM
Please Select
Mounting Style
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Mounting Location
Oscillating / Non-Oscillating
Voltage
Speeds
Phase
CFM High
CFM Low
Motor HP
Motor RPM
Mounting Style
Price
Qty
Please use Qty box to add item(s) to cart.
7DC93
18"
Pedestal
Non-Oscillating
115
2
1
4500
2900
1/4
1075/750
Pedestal-Mounted

$463.75 / each

Enter location to check availability
Catalog Page #  NA

Price $463.75 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Mounting Location Pedestal
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 4500
  • CFM Low 2900
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Mounting Style Pedestal-Mounted
13V398
18"
Pedestal
Oscillating
120
2
1
5700
4000
1/5
1101/1019
Pedestal-Mounted

$406.00 / each

Enter location to check availability
Catalog Page #  3651 

Price $406.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Mounting Location Pedestal
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 120
  • Speeds 2
  • Phase 1
  • CFM High 5700
  • CFM Low 4000
  • Motor HP 1/5
  • Motor RPM 1101/1019
  • Mounting Style Pedestal-Mounted
7DC96
18"
Wall
Oscillating
115
2
1
4500
2900
1/4
1075/750
Wall-Mounted

$446.00 / each

Enter location to check availability
Catalog Page #  NA

Price $446.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 4500
  • CFM Low 2900
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Mounting Style Wall-Mounted
13V399
20"
Pedestal
Oscillating
120
2
1
6200
5100
1/5
1097/974
Pedestal-Mounted

$437.50 / each

Enter location to check availability
Catalog Page #  3651 

Price $437.50 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Mounting Location Pedestal
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 120
  • Speeds 2
  • Phase 1
  • CFM High 6200
  • CFM Low 5100
  • Motor HP 1/5
  • Motor RPM 1097/974
  • Mounting Style Pedestal-Mounted
7DC98
20"
Wall
Non-Oscillating
115
2
1
4700
3055
1/4
1075/750
Wall-Mounted

$423.00 / each

Enter location to check availability
Catalog Page #  NA

Price $423.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 4700
  • CFM Low 3055
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Mounting Style Wall-Mounted
22YK20
20"
Wall, Ceiling or IBeam
Non-Oscillating
120
3
1
6500
1/8
1750
Wall-Mounted

$432.00 / each

Enter location to check availability
Catalog Page #  3648 

Price $432.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Mounting Location Wall, Ceiling or IBeam
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 120
  • Speeds 3
  • Phase 1
  • CFM High 6500
  • Motor HP 1/8
  • Motor RPM 1750
  • Mounting Style Wall-Mounted
1VCF2
20"
Wall, Pedestal or IBeam
Oscillating
115
2
1
4750
3080
1/4
1100/850

$464.00 / each

Enter location to check availability
Catalog Page #  3646 

Price $464.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Mounting Location Wall, Pedestal or IBeam
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 4750
  • CFM Low 3080
  • Motor HP 1/4
  • Motor RPM 1100/850
7DD02
24"
Wall
Non-Oscillating
115
2
1
6100
3800
1/3
1075/750
Wall-Mounted

$463.25 / each

Enter location to check availability
Catalog Page #  NA

Price $463.25 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 6100
  • CFM Low 3800
  • Motor HP 1/3
  • Motor RPM 1075/750
  • Mounting Style Wall-Mounted
1VCG3
24"
Wall
Non-Oscillating
208
1
1
6050
1/2
1100

$444.50 / each

Enter location to check availability
Catalog Page #  3646 

Price $444.50 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 208
  • Speeds 1
  • Phase 1
  • CFM High 6050
  • Motor HP 1/2
  • Motor RPM 1100
1VCG4
24"
Wall
Non-Oscillating
277
1
1
6050
1/2
1100

$453.00 / each

Enter location to check availability
Catalog Page #  3646 

Price $453.00 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 277
  • Speeds 1
  • Phase 1
  • CFM High 6050
  • Motor HP 1/2
  • Motor RPM 1100
1VCG7
24"
Wall, Ceiling, Pedestal or IBeam
Non-Oscillating
208-230/460
1
3
6000
1/2
1100

$434.50 / each

Enter location to check availability
Catalog Page #  3646 

Price $434.50 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Mounting Location Wall, Ceiling, Pedestal or IBeam
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 208-230/460
  • Speeds 1
  • Phase 3
  • CFM High 6000
  • Motor HP 1/2
  • Motor RPM 1100
6ALF1
30"
Wall
Oscillating
115
2
1
8130
7200
1/2
1080/950
Wall-Mounted

$450.25 / each

Enter location to check availability
Catalog Page #  3651 

Price $450.25 / each

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Stationary
  • Mounting Location Wall
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 115
  • Speeds 2
  • Phase 1
  • CFM High 8130
  • CFM Low 7200
  • Motor HP 1/2
  • Motor RPM 1080/950
  • Mounting Style Wall-Mounted
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More