Skip Content

Standard Duty Belt Drive With Drive Package Exhaust Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Duty Belt Drive With Drive Package Exhaust Fan

DAYTON

Technical Specs

  • Motor EnclosureOpen Dripproof 
Price:$700-$800 
Propeller Dia.
Please Select
Voltage
Please Select
Motor HP
Please Select
Motor Type
Please Select
Fan RPM
Please Select
Item #Propeller Dia.VoltageMotor HPMotor TypeFan RPMAvailabilityPrice Qty
7AD2420"115/208-2301/2Split-Phase1221

Typically in Stock

$795.00 / each

7AD2020"115/208-2301/3Split-Phase1039

Typically in Stock

$747.50 / each

7AD1620"115/208-2301/4Split-Phase953

Typically in Stock

$749.00 / each

7AD2120"208-230/4601/33-Phase1039

Typically in Stock

$794.00 / each

7CC7624"115/208-2301/3Split-Phase1012

Typically in Stock

$775.50 / each

7CC7324"115/208-2301/4Split-Phase923

Typically in Stock

$781.00 / each

Adding More Products