Skip Content

Stand, Bench Brake, 31 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stand, Bench Brake, 31 In

Price $245.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13W874
  • Mfr. Model # 13W874
  • UNSPSC # 23152202
  • Catalog Page # 1016
  • Shipping Weight 89.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stand
  • Type Bench Brake
  • Material 14 Ga. Steel
  • Width (In.) 60
  • Depth (In.) 17
  • Height (In.) 31
  • Table Surface Height (In.) 31
  • Table Surface Size (In.) 60 x 17
  • Weight Capacity (Lb.) 600
  • Fits 4yg32 Bench Brake And 4yg41 Slip Roll
  • Characteristics Stands Have Sturdy 14 Ga. Steel Construction With Slots On Top Of Stand To Mount Machine.Supports Have Slots To Secure Stand To Floor. Includes Handy Shelf For Storing Accessories.
  • Includes Oipm 24 Pc, 10-1.5 x 20mm Hex Head Bolts, 48 Pc 10mm Flat Washers, 24 Pc 10-1.5mm Hex Nuts. 4Pc Brace.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.