Skip Content

 
Square Waterproof Axial Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Waterproof Axial Fan


Technical Specs

  • ItemWaterproof Axial Fan 
  • ShapeSquare 
CFM @ 0.000-In. SP
Please Select
Voltage
Please Select
Watts
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Voltage
Watts
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
6RRJ8
110.59
12VDC
6.84
4-11/16"

Limited Quantity Available

$78.53 / each

Axial Fan,12VDC,4-11/16In H,4-11/16In W
Catalog Page #  NA

Clearance Price $78.53 / each

Price $87.25 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP110.59
  • Voltage12VDC
  • Watts6.84
  • Width4-11/16"
6RRJ4
111.9
24VDC
6.72
4-11/16"

Limited Quantity Available

$73.04 / each

Axial Fan,24VDC,4-11/16In H,4-11/16In W
Catalog Page #  NA

Clearance Price $73.04 / each

Price $81.15 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP111.9
  • Voltage24VDC
  • Watts6.72
  • Width4-11/16"
6RRJ0
13.61
12VDC
0.96
2-3/8"

$35.80 / each

Axial Fan,12VDC,2-3/8In H,2-3/8In W
Catalog Page #  NA

Price $35.80 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP13.61
  • Voltage12VDC
  • Watts0.96
  • Width2-3/8"
6RRH9
18.78
12VDC
1.68
2-3/8"

$62.20 / each

Axial Fan,12VDC,2-3/8In H,2-3/8In W
Catalog Page #  NA

Price $62.20 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP18.78
  • Voltage12VDC
  • Watts1.68
  • Width2-3/8"
6RRJ1
56.06
12VDC
3
3-5/8"

$73.45 / each

Axial Fan,12VDC,3-5/8In H,3-5/8In W
Catalog Page #  NA

Price $73.45 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP56.06
  • Voltage12VDC
  • Watts3
  • Width3-5/8"
6RRJ6
81.05
24VDC
3.12
4-11/16"

$79.05 / each

Axial Fan,24VDC,4-11/16In H,4-11/16In W
Catalog Page #  NA

Price $79.05 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP81.05
  • Voltage24VDC
  • Watts3.12
  • Width4-11/16"
6RRJ5
95.52
24VDC
6
4-11/16"

$80.35 / each

Axial Fan,24VDC,4-11/16In H,4-11/16In W
Catalog Page #  NA

Price $80.35 / each

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • CFM @ 0.000-In. SP95.52
  • Voltage24VDC
  • Watts6
  • Width4-11/16"