Skip Content

Sq. Control Damper,17-3/4In W,17-3/4In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sq. Control Damper, 17-3/4In W, 17-3/4In H

Price $142.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LRY9
  • Mfr. Model # 2LRY9
  • UNSPSC # 40101504
  • Catalog Page # 4311
  • Shipping Weight 17.26 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSquare Control Damper
  • Blade Type3V Blade
  • Frame Material16 ga. Galvanized Steel
  • Blade Material16 ga. Galvanized Steel
  • Max. Velocity3000 fpm
  • Frame Width17-3/4"
  • Frame Depth5"
  • Frame Height17-3/4"
  • Duct Width18"
  • Duct Height18"
  • Axle Dia.1/2"
  • AxlePlated Steel
  • Max. Temp.180 Degrees F
  • Pressure Differential Max.5" wg
  • BearingsSynthetic (Acetal) Sleeve Type
  • SealsExtruded Vinyl Blade
  • LinkageSide, Out of Airstream, Concealed In Frame
  • For Use InLow to Medium Pressure and Velocity Systems
  • StandardsAMCA Air
  • IncludesComponents Needed to Mount Dayton Actuators Externally or Internally, Removable Control Shaft
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Volume Control Dampers
Designed to regulate the volume of air moving through a duct system. Can be used as a positive shutoff or for automatic control. Install with blades in horizontal position. 24V and 120V actuators sold separately.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.