Skip Content

 
Square Axial Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Axial Blower


Technical Specs

  • ItemAxial Blower 
  • ShapeSquare 
  • Width4-3/4" 
CFM @ 0.000-In. SP
Please Select
Voltage
Please Select
Watts
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Voltage
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2RTK3
12
115VAC
16

$92.20 / each

Axial Blower,115VAC,5In H,4-3/4In W
Catalog Page #  4120 

Price $92.20 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP12
  • Voltage115VAC
  • Watts16
  • Width4-3/4"
2RTD3
22
230VAC
18

$88.30 / each

Axial Blower,230VAC,4-3/4In H,4-3/4In W
Catalog Page #  4120 

Price $88.30 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP22
  • Voltage230VAC
  • Watts18
  • Width4-3/4"
5JME6
31.4
48VDC
5.8

Product ships within 2 business days from supplier

$54.45 / each

Axial Blower,48VDC,4-3/4In H,4-3/4In W
Catalog Page #  4120 

Price $54.45 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP31.4
  • Voltage48VDC
  • Watts5.8
  • Width4-3/4"
5JME4
35.9
12VDC
9.8

$82.40 / each

Axial Blower,12VDC,4-3/4In H,4-3/4In W
Catalog Page #  4120 

Price $82.40 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP35.9
  • Voltage12VDC
  • Watts9.8
  • Width4-3/4"
5JME5
35.9
24VDC
9.1

$86.15 / each

Axial Blower,24VDC,4-3/4In H,4-3/4In W
Catalog Page #  4120 

Price $86.15 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP35.9
  • Voltage24VDC
  • Watts9.1
  • Width4-3/4"
2RTK4
8.5
230VAC
14

Product ships within 2 business days from supplier

$49.80 / each

Axial Blower,230VAC,5In H,4-3/4In W
Catalog Page #  4120 

Price $49.80 / each

Technical Specs

  • ItemAxial Blower
  • ShapeSquare
  • CFM @ 0.000-In. SP8.5
  • Voltage230VAC
  • Watts14
  • Width4-3/4"