Skip Content

Utility Pump,1/2 HP,115V,6.5A,1 Inch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Pump, 1/2 HP, 115V, 6.5A, 1 Inch

Price $242.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YU60
  • Mfr. Model # 3YU60
  • NSN # 4320-01-098-0156
  • UNSPSC # 40151510
  • Catalog Page # 3687
  • Shipping Weight 17.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSprinkler/Utility Pump
  • HP1/2
  • Phase1
  • Voltage115
  • Amps6.5
  • Hz60
  • Inlet1" NPT
  • Outlet1" NPT
  • Motor EnclosureODP
  • RPM3450
  • Motor TypePSC
  • Wetted MaterialsThermoplastic, Stainless Steel, Brass, Carbon, Ceramic, Buna N
  • Impeller MaterialPlastic with Brass Insert, SS Wear Ring
  • Housing MaterialPlastic
  • Volute MaterialPlastic
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Seal TypeMechanical
  • Seal MaterialCarbon, Ceramic, Buna N
  • Seal ApplicationNonflammable and Nonabrasive Liquids Compatible with Seal Component Materials
  • Max. Liquid Temp.90 Degrees F
  • Suction Lift25 ft.
  • Max. Head134 ft.
  • Max. Pressure58 psi
  • Cord10 ft.
  • Max. Specific Gravity1.0
  • Max. Case Pressure58 psi
  • Max. Fluid Viscosity100 SSU
  • Impeller TypeClosed Impeller
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. SolidsClear water Only
  • Agency ComplianceUL Listed
  • Manufacturers Warranty Length1 yr.
  • ApplicationTo Transfer Water, Run Multiple Lawn Sprinklers or Boost City Water Pressure Up to 40 PSI for Washing Cars, Boats and Farm Equipment
  • Height10"
  • Length14-1/2"
  • Width7-7/8"
  • Includes1" FNPT x 3/4" Garden hose adapters
  • GPH of Water @ 5 PSI618
  • GPH of Water @ 10 PSI594
  • GPH of Water @ 15 PSI588
  • GPH of Water @ 20 PSI576
  • GPH of Water @ 25 PSI456
  • GPH of Water @ 30 PSI366
  • GPH of Water @ 35 PSI294
  • GPH of Water @ 40 PSI252
  • GPM of Water @ 5 Ft. of Head10.3
  • GPM of Water @ 10 Ft. of Head9.9
  • GPM of Water @ 15 Ft. of Head9.8
  • GPM of Water @ 20 Ft. of Head9.6
  • GPM of Water @ 25 Ft. of Head7.6
  • GPM of Water @ 30 Ft. of Head6.1
  • GPM of Water @ 35 Ft. of Head4.9
  • GPM of Water @ 40 Ft. of Head4.2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Pump has a mechanical carbon ceramic, Buna N seal. Use to transfer water, run multiple lawn sprinklers (using water from lakes, streams, and ponds), or boost city water pressure.

Repair Parts

Displaying repair parts for model:
  • 3YU60

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Solid Performer I use this pump with my rain barrel and also plumb it to a very shallow well. This is one tough utility pump. The continuous duty rating is no exaggeration.Keep it in the curve and enjoy years of solid performance. I am very happy with this pump's performance. The garden hose adapters come in very handy. July 9, 2012
Rated 5 out of 5 by Grainger was more than helpful with my new pump purchase. After returning a couple pumps i purchased this one and it is by far the best one yet! Avoid the 4cb57 it is not durable but this one is! June 21, 2012
  • 2015-07-06T21:01:25.656-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3YU60, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(12 Questions : 12 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you recommend a switch or relay I could use with the 3YU60 pump to make it an automatic operation?
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Mike5484 is loaded.
Additional information about Mike5484 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We are sorry but to answer your question we would need more information. If you could please call 800-472-4643 and speak with one of our tech reps they will be able to assist you in getting the information you are asking for.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Can this pump run dry for a time?

Can it run dry?
8 months ago
by
Read all my Q&A
 
Please wait while more information about RogerBBaker is loaded.
Additional information about RogerBBaker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, do not run pump dry. Running pump without water can damage impeller and may damage seal, causing leaking or flooding and will void warranty. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The pump would be pulling from the bottom of a 3000 gallon tank feeding the pressure washer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about brakechanger is loaded.
Additional information about brakechanger could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump would have the capacity to feed the pressure washer pump but make sure the pump discharge is never blocked because it could cause damage to the pump seal and or blow out the pump housing.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What pressure would I see on the pump?
9 months ago
by
Read all my Q&A
 
Please wait while more information about interlude is loaded.
Additional information about interlude could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

At a 3 GPM flow rate, the pressure would be roughly in the 35-40 PSI range.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about interlude is loaded.
Additional information about interlude could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Wetted Materials
Housing: Thermoplastic
Impeller: Thermoplastic with Brass Insert, Stainless Steel Wear Ring
Motor shaft: Stainless Steel
Shaft seal: Carbon, Ceramic, Buna N
8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Has staff answer
 
1 answer

Can this pump be used for sea water?

9 months ago
by
Read all my Q&A
 
Please wait while more information about interlude is loaded.
Additional information about interlude could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is used to transfer water using water from lakes, streams and ponds. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
10 months ago
by
Read all my Q&A
 
Please wait while more information about Needy is loaded.
Additional information about Needy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this pump has a suction lift of 25 feet so it could be used to pull water from a lake that is 5 feet above lake level. Thank you for using Grainger.com Ask & Answer,
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Buckman is loaded.
Additional information about Buckman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This pump does not have a pressure switch, the motor will continue to run and build pressure in the casing as long as it is left running. For short term uses, it does have an on/off switch on the rear of the unit to prevent you from having to unplug it when your use is completed.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about bhym is loaded.
Additional information about bhym could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the first time you use this pump it will need to be primed, after the first use it will not need to be primed again.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Can I run it with my Honda 2000 watt generator?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Buffbill is loaded.
Additional information about Buffbill could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If your generator has a 115 volt outlet that can withstand a 7.2 full load amp run you should be able to power this unit with it. Please consult your generator manual to verify if it can provide that power.

Thank you for using Grainger Ask and Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:24:50.480-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YU60, prod, sort_default
2next>>
  • 2015-07-06T20:24:50.484-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3YU60, prod, sort_default
2next>>