Skip Content

Fan Speed Control,fwd,rev,120 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan Speed Control, fwd, rev, 120 V

Price $148.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NRA4
  • Mfr. Model # 5NRA4
  • UNSPSC # 26111503
  • Catalog Page # 4134
  • Shipping Weight 0.36 lbs.
Country of Origin Hong KongCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Control
  • TypeRotary with Forward/Reverse Switch
  • Voltage120
  • Max. Amps5
  • Max. Wattage540
  • Switch ColorBlack
  • Plate ColorSilver
  • Height (In.)5
  • Width (In.)3
  • Depth (In.)2
  • For Use With5NPZ2, 5NPZ3, 5NPZ4, 5NPZ5, 5NPZ8, 5NPZ5, 5NPZ9 and 5NRA0
  • Agency ComplianceUL Recognized Component
  • IncludesMounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This forward/reverse rotary speed control is to be used with 120V commercial and industrial ceiling fans. It has a hard plastic backing to protect the components and circuit board.

Repair Parts

Displaying repair parts for model:
  • 5NRA4

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about danb422 is loaded.
Additional information about danb422 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 5NPZ3 draws .75 amps and the 5NRA4 has a max amp rating of 5 amps. You could potentially power four fans on the 5NRA4.

Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about Patriot is loaded.
Additional information about Patriot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The 5NRA4 can control two of the 5NPZ2 fans.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about kimc is loaded.
Additional information about kimc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-323-0620 and we can get this sent out to you.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-6points
0out of 6found this answer helpful.
Was this helpful?helpful0unhelpful6
  • 2015-06-29T19:43:30.958-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRA4, prod, sort_default
1 of 1
  • 2015-06-29T19:43:30.961-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NRA4, prod, sort_default
1 of 1