Skip Content

Blower,15 In,3/4 HP,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 15 In, 3/4 HP, 115/230 V

Price $2,314.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7HT43
  • Mfr. Model # 7HT43
  • UNSPSC # 40101601
  • Catalog Page # 4172
  • Shipping Weight 218.15 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Exhaust Blower
  • TypeBelt Drive, Backward Incline, With Drive Package
  • Wheel Dia. (In.)15
  • Wheel TypeBackward Inclined
  • CFM @ 0.250-In. SP2885
  • CFM @ 0.500-In. SP2748
  • CFM @ 0.750-In. SP2602
  • CFM @ 1.000-In. SP2443
  • CFM @ 1.500-In. SP2044
  • Sones @ 0.750-In. SP @ 5 Ft.14.3
  • Max. Inlet Temp. (Deg. F)300
  • Max. Ambient Temp. (F)104
  • Voltage115/230
  • Hz60
  • Phase1
  • Full Load Amps120/58
  • Motor HP3/4
  • Max. BHP0.75
  • Motor RPM1725
  • Motor Type3-Phase
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor InsulationClass B
  • Bearing TypeBall
  • Shaft Dia. (In.)1-1/4
  • Blower RPM1526
  • Housing Height (In.)30-1/8
  • Housing Width (In.)32-1/8
  • Housing Depth (In.)28-3/8
  • Inlet Dia. (In.)15-7/8
  • Discharge Height (In.)30-1/8
  • Discharge Width (In.)11-5/8
  • Wheel MaterialSpark Resistant Aluminum
  • Mounting PositionShaft Horizontal
  • Housing MaterialSteel
  • Housing FinishGray Polyester Urethane
  • Assembled/UnassembledUnassembled
  • Agency ComplianceAMCA Air, UL/cUL 762
  • IncludesWeatherhood (For External Mounting Only for UL 762)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Utility Exhaust Belt-Drive Blowers

• UL-762 Listed for Restaurant Exhaust Appliances (YZHW) Aluminum wheel & rub ring Max. inlet air temp.: 300°F Max. ambient: 104°F
For commercial kitchen exhaust or spark-resistant industrial applications. Scroll rotates in 45° increments to 8 positions; shipped in upblast position. Bolted access door and 1" threaded drain connection point on bottom of blower. Gray powder-coated heavy ga. steel housing. Weather hood included. Drive package components packed separately.
UL and C-UL Listed.
Note: For external mount only. For UL762 applications, scroll must remain in upblast position for proper grease draining. Review OSHA Codes. OSHA complying guards required when fan blades are exposed and within reach of personnel. WARNING: Use a hazardous location motor where flammable vapors are involved.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.