Skip Content

Blower,11-1/8 In,1/2 HP,208-220/440 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Blower, 11-1/8 In, 1/2 HP, 208-220/440 V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 7HT11
  • Mfr. Model # 7HT11
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 149.34 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utility Exhaust Belt-Drive Blowers

• UL-762 Listed for Restaurant Exhaust Appliances (YZHW) Aluminum wheel & rub ring Max. inlet air temp.: 300°F Max. ambient: 104°F
For commercial kitchen exhaust or spark-resistant industrial applications. Scroll rotates in 45° increments to 8 positions; shipped in upblast position. Bolted access door and 1" threaded drain connection point on bottom of blower. Gray powder-coated heavy ga. steel housing. Weather hood included. Drive package components packed separately.
UL and C-UL Listed.
Note: For external mount only. For UL762 applications, scroll must remain in upblast position for proper grease draining. Review OSHA Codes. OSHA complying guards required when fan blades are exposed and within reach of personnel. WARNING: Use a hazardous location motor where flammable vapors are involved.

View More

Technical Specs

  • Item Utility Exhaust Blower
  • Type Belt Drive, Backward Incline, With Drive Package
  • Wheel Dia. (In.) 11-1/8
  • Wheel Type Backward Inclined
  • CFM @ 0.250-In. SP 1151
  • CFM @ 0.500-In. SP 1106
  • CFM @ 0.750-In. SP 1061
  • CFM @ 1.000-In. SP 1011
  • CFM @ 1.500-In. SP 899
  • CFM @ 2.000-In. SP 769
  • CFM @ 2.500-In. SP 614
  • Sones @ 0.750-In. SP @ 5 Ft. 17.5
  • Max. Inlet Temp. (Deg. F) 300
  • Max. Ambient Temp. (F) 104
  • Voltage 208-220/440
  • Hz 60/50
  • Phase 3
  • Full Load Amps 21-22/11
  • Motor HP 1/2
  • Max. BHP 0.50
  • Motor RPM 1725
  • Motor Type 3-Phase
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class B
  • Bearing Type Ball
  • Shaft Dia. (In.) 3/4
  • Blower RPM 2581
  • Housing Height (In.) 23-3/4
  • Housing Width (In.) 25-3/4
  • Housing Depth (In.) 20-1/8
  • Inlet Dia. (In.) 11
  • Discharge Height (In.) 23-3/4
  • Discharge Width (In.) 8-1/4
  • Wheel Material Spark Resistant Aluminum
  • Mounting Position Shaft Horizontal
  • Housing Material Steel
  • Housing Finish Gray Polyester Urethane
  • Assembled/Unassembled Unassembled
  • Agency Compliance AMCA Air, UL/cUL 762
  • Includes Weatherhood (For External Mounting Only for UL 762)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.